Shop All Toilet Repair Parts
Danco
Toilet Flange Repair Kit, Steel, 1-1/2"
Mfr # 9D0010672X
Zoro # G9974745
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Stainless Steel
- Size 6 7/8 in
- Material of Construction Stainless Steel
- Color/Finish Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 9D0010672X
- Zoro # G9974745
- UPC # 037155106721
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 6 7/8 in |
Details
Fits Brand | Universal Fit |
Material | Stainless Steel |
Material of Construction | Stainless Steel |
Color/Finish | Black/Blue |
Finish | Black/Blue |
For Use With | Most Toilets |
Item | Toilet Flange |
Sub-Category | Repair Kits and Tools |
Accessory Type | Toilet Flange |
Description
Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove Coupler3", Adapter2", Port, 1/2" (3020DAT50SS)
- SHARPE VALVES Gate Valves, 150# Flanged, 6" Size (4371004440)
- PARGRIP Strt Adptr, PFA, Comp, 1/8Inx1/4In (GAFS-24)
- ASCO 8220G025 120/60,110/50Vac 1" (8220G025)
- DANCO Ballcock Plastc 8In Universal (80814)
- DANCO Tank/Bowl Kit Mansfield (9D00088913)
- DANCO Tank Ball Self Align Univ (88762)
- DANCO Bolt Toilet Seat Hinge 7/16In (80822)
- DANCO Bolt Toilet Seat Hinge 3/8In (88095)
- DANCO Handle Toilet Univ 8In Chrome (80373)
- PLUMB SHOP BRASSCRAFT MP Toilet Flush Lever (709-899)
- Danco Toilet Repair Parts