Shop All Toilet Repair Parts
Danco
Toilet Bolts, Brass, 1-1/4" Size
Mfr # 9D0010770X
Zoro # G2600991
product price: $10.98
/ea
Sold in multiples of 2 for $21.96
$21.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Brass
- Size 1 1/4 in
- Material of Construction Brass
- Color/Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 9D0010770X
- Zoro # G2600991
- UPC # 037155107704
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 1 1/4 in |
Details
Fits Brand | Universal Fit |
Material | Brass |
Material of Construction | Brass |
Color/Finish | Brass |
Finish | Brass |
For Use With | Most Toilets |
Includes | (2) Bolts, (2) Nuts |
Sub-Category | Hardware and Gaskets |
Item | Bolts |
Accessory Type | Bolts |
Description
Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight Union, Steel, 1/2 in, Male SAE (8 F5OHAO-S)
- MOEN Cartridge Nut (114303)
- BECK 1" x 4" Black Pipe Nipple Sch 40 (0330024803)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Cross - 3/8" FNPT (ZUSA-PF-6766)
- DANCO Toilet Handle, Plastic, For American Standard Cadet Toilets (88692)
- DANCO Tank Bolt Washer, Rubber, For 516 in Bolts (80352)
- DANCO Tank Ball Self Align Univ (88762)
- DANCO Ballcock Coupling Nut Black Plastic (51835B)
- DANCO Tank To Bowl Repair Kit Gerber (88193)
- DANCO Flush Valve Gasket, Rubber, For American Standard Toilet Systems (80955)
- SLOAN Royal Vac Brkr V-500-Aa (0323005)
- Danco Toilet Repair Parts