Shop All Drain Stoppers
Danco
Sink Stopper 1" Rubber
Mfr # 35974B
Zoro # G206716191
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Rubber
- For Use With Sink, Tub/Shower
- Type Stopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35974B
- Zoro # G206716191
- UPC # 37155359745
- Country of Origin China
- Category Drain Stoppers
Details
Material of Construction - Drains | Rubber |
For Use With | Sink, Tub/Shower |
Type | Stopper |
Description
Sink Stopper 7/8" Rubber, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, Closed Front, Standard, White (1600E4 000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-020-000)
- ZORO SELECT 1" Socket PVC Ball Valve Inline (107-635-NPG)
- MOEN Drain Plug & Seat (10709BC)
- DANCO Pfister Pop-Up Nut (34600B)
- DANCO 9D00080223 1 in Rubber Drain Stopper White (4680666)
- DANCO Sink Stopper, Flat Suction, Rubber, White, For Universal Bathroom and Kitchen Sink (89042)
- DANCO 1-3/4 in. White Rubber Sink Stopper (35980B)
- DANCO 1.4 in. Brushed Nickel Plastic Replacement Pop Up Stopper (9D00011042)
- DANCO 88057 DELTA POP-UP STOPPER (Phased Out)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW100MB)
- Danco Drain Stoppers