Shop All Pre-rinse Faucets and Accessories
Danco
Side Spray Head, 1/4 In, Chrome
Mfr # 9D00010336
Zoro # G9712437
$18.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Side Spray
- Outlet (In.) 1/4
- Inlet (In.) 1/4
- For Use With Most Kitchen Faucets
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 9D00010336
- Zoro # G9712437
- UPC # 037155016877
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 7-1/4" |
Connection Size | 1/2 in |
Details
Sub-Category | Side Spray |
Item | Universal Premium Kitchen Sink Side Spray |
Outlet (In.) | 1/4 |
Inlet (In.) | 1/4 |
For Use With | Most Kitchen Faucets |
Material of Construction | Plastic |
Outlet | 1/4" |
Features | High Directional Power Spraying |
Inlet | 1/4 in |
Color/Finish | Chrome |
Finish | Chrome |
Connection (In.) | 1/4 |
Connection | 1/4" |
Flow Rate | 1.5 gpm |
Fits Brand | Universal Fit |
Connection Type | Female NPSM |
Material | Plastic |
Description
Universal Premium Kitchen Sink Side Spray, 1/4 in Inlet, Flow Rate 1.5 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3168 56 06)
- ZORO SELECT 3" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNK04)
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way (6901290)
- PARKER 1/4" Barb x Barb x MNPT Brass Branch Tee (232-6-4)
- DANCO Pre Rinse Spray Valve, 1/2 In, White (9D00010415)
- DANCO Pull Down Replacement Spray, Chrome (9D00010723)
- DANCO Side Spray Hose, 1/4 In, Black (9D00010340)
- DANCO Pull Down Replacement Spray, Stnlss Steel (9D00010724)
- DANCO Side Spray Head, 1/4 In, Black (9D00010345)
- DANCO Side Spray Head, 1/4 In, Chrome (9D00010330)
- CLEVELAND Spray Nozzle (14555)
- Danco Kitchen Faucets & Accessories