Shop All Pre-rinse Faucets and Accessories
Danco
Side Spray Head, 1/4 In, Chrome
Mfr # 9D00010330
Zoro # G1977781
original price:
$11.19
6% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Side Spray
- Features High Directional Power Spraying
- Finish Chrome
- Outlet 1/4"
- Inlet 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 9D00010330
- Zoro # G1977781
- UPC # 037155016839
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/4" |
Connection Size | 1/2 in |
Details
Sub-Category | Side Spray |
Item | Transitional Side Spray with Guide |
Features | High Directional Power Spraying |
Finish | Chrome |
Outlet | 1/4" |
Inlet | 1/4 in |
For Use With | Most Kitchen Faucets |
Connection (In.) | 1/4 |
Connection | 1/4" |
Outlet (In.) | 1/4 |
Color/Finish | Chrome |
Inlet (In.) | 1/4 |
Material of Construction | Plastic |
Flow Rate | 1.5 gpm |
Connection Type | Female NPSM |
Fits Brand | Universal Fit |
Material | Plastic |
Description
Transitional Side Spray with Guide, 1/4 in Inlet, Flow Rate 1.5 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PVC003021400HA 4 in 90 Degree Street Elbow (44009)
- ZORO SELECT Union, 304 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-8132)
- SPEAKMAN Piston and Cap Replacement Kit, Unfinished, Brass (RPG05-0528)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- DANCO Side Spray Hose, 1/4 In, Black (9D00010340)
- DANCO Side Spray Head, 1/4 In, Black (9D00010345)
- DANCO Side Spray Head, 1/4 In, Brushed Nickel (9D00010337)
- DANCO Pull Down Replacement Spray, Stnlss Steel (9D00010724)
- DANCO Side Spray Head, 1/4 In, White (9D00010346)
- DANCO Side Spray Head, 1/4 In, Brushed Nickel (9D00010332)
- T&S BRASS Pre-Rinse Assembly, 1.42 gpm, Spout (B-0113-B)
- Danco Kitchen Faucets & Accessories