Shop All Pre-rinse Faucets and Accessories
Danco
Side Spray Head, 1/4 In, Brushed Nickel
Mfr # 9D00010337
Zoro # G9712421
product price: $20.98
/ea
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Side Spray
- Color/Finish Brushed Nickel
- Connection (In.) 1/4
- Outlet 1/4"
- Outlet (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 9D00010337
- Zoro # G9712421
- UPC # 037155016884
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 7-1/4" |
Connection Size | 1/2 in |
Details
Sub-Category | Side Spray |
Item | Universal Premium Kitchen Sink Side Spray |
Color/Finish | Brushed Nickel |
Connection (In.) | 1/4 |
Outlet | 1/4" |
Outlet (In.) | 1/4 |
Material of Construction | Plastic |
Inlet | 1/4 in |
Finish | Brushed Nickel |
Inlet (In.) | 1/4 |
Connection | 1/4" |
Features | High Directional Power Spraying |
For Use With | Most Kitchen Faucets |
Flow Rate | 1.5 gpm |
Fits Brand | Universal Fit |
Connection Type | Female NPSM |
Material | Plastic |
Description
Universal Premium Kitchen Sink Side Spray, 1/4 in Inlet, Flow Rate 1.5 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DTT5302A2 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A2)
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange (4381002690)
- NIBCO Gate Valve, Class 125, 2-1/2 In., Flange (F619RW 2 1/2)
- LEGEND VALVE 4" T-401 GATE VALVE (104-311)
- DANCO Pull Down Replacement Spray, Chrome (9D00010723)
- DANCO Pre Rinse Spray Valve, 1/2 In, White (9D00010415)
- DANCO Side Spray Head, 1/4 In, Chrome (9D00010330)
- DANCO Pre Rinse Spray Valve, 1/2 In, Chrome (9D00010408)
- DANCO Side Spray Hose, 1/4 In, Clear (9D00010341)
- DANCO Pre Rinse Spray Valve, 1/2 In, Brshd Nickl (9D00010409)
- ALLPOINTS Wall Bracket (265916)
- Danco Kitchen Faucets & Accessories