Shop All Showerhead and Tub Accessories
Danco
Shower Trim Kit 7-1/2", Plastic, Chrome
Mfr # 9D00010003
Zoro # G7115087
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shower
- Finish Chrome
- Material of Construction Plastic
- For Use With Delta Bathtub and Shower Faucets
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 9D00010003
- Zoro # G7115087
- UPC # 094726837682
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. (In.) | 7-1/2 |
Face Dia. | 7 1/2 in |
Trim Plate Depth | 15/16 in |
Trim Plate Height | 7 1/2 in |
Handle Length | 5 in |
Manufacturers Warranty Length | 1 yr |
Trim Plate Width | 7 1/2 in |
Size | 7-1/5" |
Description
Tub/Shower Trim Kit for Delta in Chrome, ADA Compliance No, Faucet Handle Type Knob, Lever, For Use With Delta Bathtub and Shower Faucets, Handle Length 5 in, Handle Material Acrylic, Metal, Ligature Resistant No, Number of Handles 2, Danco, Trim Finish Chrome, Trim Plate Depth 15/16 in, Trim Plate Height 7 1/2 in, Trim Plate Material Plastic, Trim Plate Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331014803)
- GRUVLOK Coupling, Ductile Iron, 6 x 5 in, Grooved (0390029007)
- ZORO SELECT 3/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (564-090)
- WESTWARD Ratcheting Tube Cutter, 5/16-1 1/16 In (3CYP9)
- DANCO Shower Trim Kit 7-1/2", Plastic, Brushed Nickel (9D00010004)
- DANCO Shower Trim Kit 7-1/2", Plastic, Chrome (9D00010001)
- DANCO Shower Trim Kit 7-1/2", Plastic, Brushed Nickel (9D00010002)
- DANCO Trim Kit Moen Universal Chrm 10001 (7604648)
- DANCO Trim Kit Moen Universal Chrm (10001)
- DANCO 6 SHOWER ARM AND FLANGE (89078)
- MOEN Slider For Slide Bar (137034ORB)
- Danco Showerhead and Tub Accessories