Shop All Showerhead and Tub Accessories
Danco
Shower Trim Kit 7-1/2", Plastic, Chrome
Mfr # 9D00010001
Zoro # G7001057
$44.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shower
- Finish Chrome
- Material of Construction Plastic
- For Use With Moen Bathtub and Shower Faucets
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 9D00010001
- Zoro # G7001057
- UPC # 37155014903
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. (In.) | 7-1/2 |
Face Dia. | 7 1/2 in |
Handle Length | 4 in |
Trim Plate Height | 7 3/16 in |
Trim Plate Depth | 15/16 in |
Trim Plate Width | 7 3/16 in |
Manufacturers Warranty Length | 1 yr |
Size | 7-1/5" |
Description
Tub/Shower Trim Kit for Moen in Chrome, ADA Compliance No, Faucet Handle Type Knob, Lever, For Use With Moen Bathtub and Shower Faucets, Handle Length 4 in, Handle Material Acrylic, Metal, Ligature Resistant No, Number of Handles 2, Danco, Trim Finish Chrome, Trim Plate Depth 15/16 in, Trim Plate Height 7 3/16 in, Trim Plate Material Plastic, Trim Plate Width 7 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGO EAGO JA1010 White Ceramic Bathroom Bidet W/ Elongated Seat (JA1010)
- APOLLO EXPANSION PEX 3/4 in. x 1/2 in. x 3/4 in. Brass PEX-A Expansion Barb Reducing Tee (EPXT341234)
- MOEN Handle Kit, 131109BN (131109BN)
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-025)
- DANCO Shower Trim Kit 7-1/2", Plastic, Chrome (9D00010003)
- DANCO Shower Trim Kit 7-1/2", Plastic, Brushed Nickel (9D00010004)
- DANCO Trim Kit Moen Universal Chrm (10001)
- DANCO Trim Kit Moen Universal Chrm 10001 (7604648)
- DANCO Trim Kit Delta Universal Bn (10004)
- DANCO Shower Trim Kit 7-1/2", Plastic, Brushed Nickel (9D00010002)
- DELTA Tempassure 17T Series Valve Trim W/ 3-Setting Integrated Diverter (T27T859-BL)
- Danco Showerhead and Tub Accessories