Shop All Showerhead and Tub Accessories
Danco
Shower Trim Kit 7-1/2", Plastic, Brushed Nickel
Mfr # 9D00010004
Zoro # G6799563
product price: $55.19
/ea
$55.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shower
- Finish Brushed Nickel
- Material of Construction Plastic
- For Use With Delta Bathtub and Shower Faucets
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 9D00010004
- Zoro # G6799563
- UPC # 094726837699
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. (In.) | 7-1/2 |
Face Dia. | 7 1/2 in |
Manufacturers Warranty Length | 1 yr |
Trim Plate Width | 7 1/2 in |
Handle Length | 5 in |
Trim Plate Depth | 15/16 in |
Trim Plate Height | 7 1/2 in |
Size | 7-1/5" |
Description
Tub/Shower Trim Kit for Delta in Brushed Nickel, ADA Compliance No, Faucet Handle Type Knob, Lever, For Use With Delta Bathtub and Shower Faucets, Handle Length 5 in, Handle Material Acrylic, Metal, Ligature Resistant No, Number of Handles 2, Danco, Trim Finish Brushed Nickel, Trim Plate Depth 15/16 in, Trim Plate Height 7 1/2 in, Trim Plate Material Plastic, Trim Plate Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331048207)
- ZORO SELECT 3" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK4)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTL8WSVRSK)
- JOHN GUEST 3/8'' LLDPE Tubing Black 500 ft. Roll (PE-12-EI-DF-E)
- DANCO Trim Kit Moen Universal Chrm (10001)
- DANCO 6 SHOWER ARM AND FLANGE (89078)
- DANCO Shower Trim Kit 7-1/2", Plastic, Chrome (9D00010001)
- DANCO Shower Trim Kit 7-1/2", Plastic, Brushed Nickel (9D00010002)
- DANCO Trim Kit Delta Universal Bn (10004)
- DANCO Trim Kit Moen Universal Chrm 10001 (7604648)
- KINGSTON BRASS Vintage 12" Wall Support, Polished Chrome (CCS121)
- Danco Showerhead and Tub Accessories