Shop All Showerhead and Tub Accessories
Danco
Shower Trim Kit 7-1/2", Plastic, Brushed Nickel
Mfr # 9D00010002
Zoro # G6645335
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shower
- Finish Brushed Nickel
- Material of Construction Plastic
- For Use With Moen Bathtub and Shower Faucets
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 9D00010002
- Zoro # G6645335
- UPC # 094726837675
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. (In.) | 7-1/2 |
Face Dia. | 7 1/2 in |
Manufacturers Warranty Length | 1 yr |
Trim Plate Height | 7 1/2 in |
Trim Plate Width | 7 1/2 in |
Handle Length | 4 in |
Trim Plate Depth | 15/16 in |
Size | 7-1/5" |
Description
Tub/Shower Trim Kit for Moen in Brushed Nickel, ADA Compliance No, Faucet Handle Type Knob, Lever, For Use With Moen Bathtub and Shower Faucets, Handle Length 4 in, Handle Material Acrylic, Metal, Ligature Resistant No, Number of Handles 2, Danco, Trim Finish Brushed Nickel, Trim Plate Depth 15/16 in, Trim Plate Height 7 1/2 in, Trim Plate Material Plastic, Trim Plate Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMU9)
- LEGEND VALVE 3/8" CHROME SQUARE PLUG (310-182CP)
- LEGEND VALVE 1" T/S -15 Y-STRAINER GASKET (900-108)
- ZURN Vacuum Breaker, 3/4 In., GHT (BFP-8F)
- DANCO 6 SHOWER ARM AND FLANGE (89078)
- DANCO Shower Trim Kit 7-1/2", Plastic, Chrome (9D00010003)
- DANCO Shower Trim Kit 7-1/2", Plastic, Brushed Nickel (9D00010004)
- DANCO Trim Kit Moen Universal Chrm 10001 (7604648)
- DANCO Trim Kit Delta Universal Bn (10004)
- DANCO Trim Kit Moen Universal Chrm (10001)
- MIDLAND METAL 1 14 INSERT X INSERT LEADFREE (973963LF)
- Danco Showerhead and Tub Accessories