Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 65884B
Zoro # G005311498
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1 in
- Thickness 1/8 in
- Inside Dia. 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 65884B
- Zoro # G005311498
- UPC # 37155658848
- Country of Origin China
- Category Sealing Washers
Dimensions
Outside Dia. | 1 in |
Inside Dia. | 13/16 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
The Danco 11/16 inch x 1 inch water heater supply line washer will help restore a leaky water heater. Replacing worn out washers will help prevent leaks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 3/8X1 DOWEL PIN EBONY FINISH BLK OX (3716PDE)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 50 PK (62342)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 4 in, Zinc Plated Hex Hex Drive (A0360160400Z)
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (32041)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (60092Z)
- DANCO Sealing Washer, Rubber, PlainFinish (36334B)
- DANCO Rubber Washer, Rubber (36333W)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (35073B)
- DANCO Sealing Washer, Rubber, PlainFinish (61804B)
- DANCO Sealing Washer, Rubber, PlainFinish (36516B)
- PLUMB PAK Washr Sj 1-1/2Idx1-3/4Od (5091BRU)
- Danco Sealing Washers