Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 61811B
Zoro # G805311469
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1-1/2 in
- Thickness 1/16 in
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 61811B
- Zoro # G805311469
- UPC # 37155618118
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 1-1/2 in |
Inside Dia. | 3/8 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/16 in |
System of Measurement | Inch |
Description
These Danco faucet washers can help you repair your leaky faucet. This washer will help provide a better seal and prevent water leaks and drips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.246" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0246)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0050)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.080.1000)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 25 PK (FBHEXB1213112P25)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61264)
- DANCO Sealing Washer, Rubber, PlainFinish (35066B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61808B)
- DANCO Sealing Washer, Rubber, PlainFinish, 2 PK (40603B)
- DANCO Sealing Washer, Rubber, PlainFinish (35068B)
- DANCO Sealing Washer, Rubber, PlainFinish (35069B)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-4)
- Danco Sealing Washers