Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 61810B
Zoro # G805311506
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 7/2 in
- Thickness 1/16 in
- Inside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 61810B
- Zoro # G805311506
- UPC # 37155618101
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 7/2 in |
Inside Dia. | 5/16 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/16 in |
System of Measurement | Inch |
Description
These Danco faucet washers can help you repair your leaky faucet. This washer will help provide a better seal and prevent water leaks and drips. It is constructed of durable rubber that will endure the rigors of everyday use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/8" x 8-1/2" Grade 5 Steel Red Headed Hitch Pins (51142)
- ZORO SELECT Carriage Bolt, 3/4-10x8L, PK5 (218375G)
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MB94)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 (U39080.043.0300)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61264)
- DANCO Sealing Washer, Rubber, PlainFinish (35693B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61262)
- DANCO 3/4 in. D Rubber Washer (36738B)
- DANCO 1/4 in. D Rubber Washer (35092B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61806B)
- DANCO Sealing Washer, Rubber, PlainFinish (35684B)
- Danco Sealing Washers