Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 61804B
Zoro # G305311457
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1-1/4 in
- Thickness 1/16 in
- Inside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 61804B
- Zoro # G305311457
- UPC # 37155618040
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 1-1/4 in |
Inside Dia. | 3/16 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/16 in |
System of Measurement | Inch |
Description
These Danco faucet washers can help you repair your leaky faucet. This washer will help provide a better seal and prevent water leaks and drips. It is constructed of durable rubber that will endure the rigors of everyday use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1-1/2" Plain Steel Coiled Spring Pins 4PK (932496)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.625 in Bore Dia. (HO-462)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP066)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Copper 50 PK (71843)
- DANCO Sealing Washer, Rubber, PlainFinish (61274B)
- DANCO Sealing Washer, Rubber, PlainFinish (35069B)
- DANCO 1/4 in. D Stainless Steel Washer Retainer (35111B)
- DANCO SEAT WASHER 1/4"" FOR PP (9D00080359)
- DANCO Washer, Rubber, 5 PK (38802B)
- DANCO Sealing Washer, Rubber, PlainFinish (40850B)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M20 Copper, Copper Finish, 2 PK (34674)
- Danco Sealing Washers