Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 61275B
Zoro # G905311482
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 2-3/8 in
- Thickness 1/8 in
- Inside Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 61275B
- Zoro # G905311482
- UPC # 37155612758
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 2-3/8 in |
Inside Dia. | 1-1/2 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
These Danco faucet washers can help you repair your leaky faucet. This washer will help provide a better seal and prevent water leaks and drips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK (1416WF)
- TEKS Self-Drilling Screw, #12 x 2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1016000)
- TEKS Self-Drilling Screw, 1/4" x 1-1/2 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1048000)
- HILLMAN Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (47218)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61809B)
- DANCO Sealing Washer, Rubber, PlainFinish (35068B)
- DANCO Sealing Washer, Rubber, PlainFinish (61810B)
- DANCO 1/2 in. D Rubber Washer (35097B)
- DANCO Rubber Washer, Rubber (36333W)
- DANCO Sealing Washer, Rubber, PlainFinish (36334B)
- BSC PREFERRED Chemical-Resistant Santoprene Sealing Washer for 5/16 Screw.290 ID.562 OD.068-.088 Thick, 25PK (94733A756)
- Danco Sealing Washers