Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 61274B
Zoro # G505311493
Sold in multiples of 5 for $35.75
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 2-1/4 in
- Thickness 1/8 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 61274B
- Zoro # G505311493
- UPC # 37155612741
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 2-1/4 in |
Inside Dia. | 1 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
These Danco faucet washers can help you repair your leaky faucet. This washer will help provide a better seal and prevent water leaks and drips. It is constructed of durable rubber that will endure the rigors of everyday use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.100.1200)
- HOLO-KROME M4 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76100)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 50 PK (54435)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 25 PK (M47174)
- DANCO Sealing Washer, Rubber, PlainFinish (65884B)
- DANCO Washer, Rubber, 5 PK (38802B)
- DANCO Sealing Washer, Rubber, PlainFinish (61811B)
- DANCO Sealing Washer, Rubber, PlainFinish (35062B)
- DANCO Sealing Washer, Rubber, PlainFinish (35072B)
- DANCO Sealing Washer, Rubber, PlainFinish (35693B)
- PLUMB PAK Rubber Washer, Universal (PP826-4)
- Danco Sealing Washers