Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 50673B
Zoro # G205311502
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1/2 in
- Inside Dia. 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 50673B
- Zoro # G205311502
- UPC # 37155506736
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. | 1/2 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
System of Measurement | Inch |
Description
Use this Danco volume control washer when repairing your shower. It is contracted of durable plastic that will endure the rigors of everyday use. This volume control washer is used for shower heads and arms.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.087.0800)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2-1/4 in L, 1/4 in Sq, 10 PK (WWG-30018)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.013.0100)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel White Ruspert, 100 PK (09706)
- DANCO Sealing Washer, Rubber, PlainFinish (35063B)
- DANCO Sealing Washer, Rubber, PlainFinish (35068B)
- DANCO Sealing Washer, Rubber, PlainFinish (36171B)
- DANCO Sealing Washer, Rubber, PlainFinish (35074B)
- DANCO Sealing Washer, Rubber, PlainFinish (35071B)
- DANCO SEAT WASHER 1/4"" FOR PP (9D00080359)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (35245B)
- Danco Sealing Washers