Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish, 5 PK
Mfr # 61808B
Zoro # G105311473
product price: $1.69
/pk 5, $0.34/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1-1/2 in
- Thickness 1/16 in
- Inside Dia. 3/6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 61808B
- Zoro # G105311473
- UPC # 37155618088
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 1-1/2 in |
Inside Dia. | 3/6 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/16 in |
System of Measurement | Inch |
Description
These Danco faucet washers can help you repair your leaky faucet. This washer will help provide a better seal and prevent water leaks and drips. It is constructed of durable rubber that will endure the rigors of everyday use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.013.0050)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3 in L, 5 PK (FB3HEXB12133P5)
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 1 1/2 in, Steel, Plain Finish, 100 PK (08434)
- ZORO SELECT Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG350625062536)
- DANCO Sealing Washer, Rubber, PlainFinish (40855B)
- DANCO Sealing Washer, Rubber, PlainFinish (36170B)
- DANCO Sealing Washer, Rubber, PlainFinish (41185B)
- DANCO Sealing Washer, Rubber, PlainFinish (40602B)
- DANCO Sealing Washer, Rubber, PlainFinish (61275B)
- DANCO 3/8 in. D Rubber Washer (35096B)
- Danco Sealing Washers