Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish, 5 PK
Mfr # 61806B
Zoro # G305311464
product price: $1.79
/pk 5, $0.36/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 5/16 in
- Thickness 1/16 in
- Inside Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 61806B
- Zoro # G305311464
- UPC # 37155618064
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 5/16 in |
Inside Dia. | 1-1/4 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/16 in |
System of Measurement | Inch |
Description
These Danco faucet washers can help you repair your leaky faucet. This washer will help provide a better seal and prevent water leaks and drips. It is constructed of durable rubber that will endure the rigors of everyday use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M20-1.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 2 PK (30985)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Plated, 7/16 in Ht, 50 PK (U04162.050.0002)
- BACKER-ON CMTBRD SCREW9 1-5/8in. 140PK (23510)
- FASTENATION Cinch Strap, No Adhesive, 16 ft, 2 in Wd, Black, 10 PK (2X16KPSTRAP)
- DANCO Sealing Washer, Rubber, PlainFinish (35693B)
- DANCO Sealing Washer, Rubber, PlainFinish (36333B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61808B)
- DANCO 1/4 in. D Rubber Washer (36812B)
- DANCO Sealing Washer, Rubber, PlainFinish (35065B)
- DANCO Sealing Washer, Rubber, PlainFinish (35061B)
- DANCO Sealing Washer, Rubber, PlainFinish (61807B)
- Danco Sealing Washers