Shop All Sealing Washers
This Product is Discontinued
Danco
Sealing Washer, Rubber, PlainFinish, 5 PK (Discontinued)
Mfr # 61271B
Zoro # G905311468
This Product is Discontinued
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 2-1/4 in
- Thickness 1/8 in
- Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 61271B
- Zoro # G905311468
- UPC # 37155612710
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 2-1/4 in |
Inside Dia. | 1/2 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
These Danco faucet washers can help you repair your leaky faucet. This washer will help provide a better seal and prevent water leaks and drips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.