Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 41185B
Zoro # G605311508
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1-1/8 in
- Thickness 1/8 in
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 41185B
- Zoro # G605311508
- UPC # 37155411856
- Country of Origin China
- Category Sealing Washers
Dimensions
Outside Dia. | 1-1/8 in |
Inside Dia. | 3/8 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
These Danco toilet seat hinge washers offer an easy alternative to replacing an entire toilet seat. They feature a sturdy metal construction that provides strength and durability. These hinge washers are used for securing the toilet seat onto the toilet b
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1"-14 (5528-16)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Phillips Drive, 200 PK (U31305.013.0200)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.025.8888)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/4, PK100 (U51260.025.0025)
- DANCO Sealing Washer, Rubber, PlainFinish, 2 PK (40603B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (35073B)
- DANCO 3/4 in. D Rubber Washer (36738B)
- DANCO Sealing Washer, Rubber, PlainFinish (35063B)
- DANCO Sealing Washer, Rubber, PlainFinish (35070B)
- DANCO Sealing Washer, Rubber, PlainFinish (35065B)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #12 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07983)
- Danco Sealing Washers