Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 40850B
Zoro # G705311507
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 7/16 in
- Thickness 1/8 in
- Inside Dia. 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 40850B
- Zoro # G705311507
- UPC # 37155408504
- Country of Origin China
- Category Sealing Washers
Dimensions
Outside Dia. | 7/16 in |
Inside Dia. | 13/16 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
Use this Danco shank washer to repair your leaky toilet. Replacing a worn-out washer provide a positive seal and will stop the leak. This is an economical alternative to replacing the entire flush valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (3804PG)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51340)
- MIDWEST FASTENER 1/4" x 5" Zinc Plated Steel Cotter Pins 4PK (930291)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.011.0100)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (60092Z)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (35245B)
- DANCO 3/4 in. D Rubber Washer (36738B)
- DANCO Sealing Washer, Rubber, PlainFinish (36335B)
- DANCO Sealing Washer, Rubber, PlainFinish (61804B)
- DANCO Sealing Washer, Rubber, PlainFinish (61811B)
- KIPP Sealing Washer (K1649.105)
- Danco Sealing Washers