Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 40602B
Zoro # G605311454
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1 in
- Thickness 5/16 in
- Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 40602B
- Zoro # G605311454
- UPC # 37155406029
- Country of Origin China
- Category Sealing Washers
Dimensions
Outside Dia. | 1 in |
Inside Dia. | 1/4 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 5/16 in |
System of Measurement | Inch |
Description
These 5/16 inch Tank Bolt Washers from Danco install between the china of the toilet tank and the bolts that connect the tank to the bowl. The washers are made of flexible rubber that will endure the rigors of everyday use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-3/4" L, Steel Hot Dipped Galvanized, 50 PK (53214)
- ZORO SELECT Dowel Pin, Std, 1/16x1/2 L, PK100 (U39080.006.0050)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel (7414SD1-PWR)
- FASTENATION Cinch Strap, No Adhesive, 16 ft, 2 in Wd, Black, 10 PK (2X16KPSTRAP)
- DANCO Sealing Washer, Rubber, PlainFinish (35069B)
- DANCO Sealing Washer, Rubber, PlainFinish (36170B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61264)
- DANCO 1/4 in. D Stainless Steel Washer Retainer (35110B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (60094)
- DANCO Beveled Washer, Rubber, 5 PK (35098B)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24068 (24068)
- Danco Sealing Washers