Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 36516B
Zoro # G305311488
original price:
$1.99
10% off
new price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 9/16 in
- Thickness 1/8 in
- Inside Dia. 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 36516B
- Zoro # G305311488
- UPC # 37155365166
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 9/16 in |
Inside Dia. | 23/64 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
Repair your leaky faucet with the Danco 9/16 in. Perfect Match Nu-Seal Diaphragm Washers. Replacing the washers is an easy and economical alternative to replacing the entire faucet. New washers will return the faucet to like new condition. Correcting leaky faucets saves water and energy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 25 PK (M51060.120.0025)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.120.1000)
- HHIP Vertex M8 X 1.25 22mm Long Coupling Nut (3903-1312)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 470 PK (1133)
- DANCO Sealing Washer, Rubber, PlainFinish (35065B)
- DANCO 5/32 in. D Rubber Washer (35091B)
- DANCO Sealing Washer, Rubber, PlainFinish (61804B)
- DANCO Sealing Washer, Rubber, PlainFinish (36344B)
- DANCO Sealing Washer, Rubber, PlainFinish (35063B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (35245B)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #10 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07982)
- Danco Sealing Washers