Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 36335B
Zoro # G205311489
Sold in multiples of 5 for $18.25
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1 in
- Inside Dia. 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 36335B
- Zoro # G205311489
- UPC # 37155363353
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 1 in |
Inside Dia. | 5/8 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
System of Measurement | Inch |
Description
This Danco hose washer will repair or help prevent leaks. It features a screen in the middle of the washer to catch debris from clogging up the hose. They are ideal for use on washing machine or garden hoses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SHR-150)
- PRIME-LINE Flat Washer, Fits Bolt Size #14 , Brass Brass Finish, 50 PK (9079761)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Steel, Grade A, Black Oxide Finish (U20360.037.1200)
- JANDORF Hex Nut, 1/8", 12 PK (60169)
- DANCO 1/4 in. D Stainless Steel Washer Retainer (35110B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61265)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (35073B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (35245B)
- DANCO Sealing Washer, Rubber, PlainFinish (40602B)
- DANCO Sealing Washer, Rubber, PlainFinish (35074B)
- DANCO Sealing Washer, Rubber, PlainFinish (61274B)
- Danco Sealing Washers