Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 36334B
Zoro # G705311491
original price:
$1.99
10% off
new price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1-1/4 in
- Thickness 1/8 in
- Inside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 36334B
- Zoro # G705311491
- UPC # 37155363346
- Country of Origin China
- Category Sealing Washers
Dimensions
Outside Dia. | 1-1/4 in |
Inside Dia. | 7/8 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
When repairing your washing machine or garden hose Danco has the right part for the job. These round rubber hose washers help prevent leaking water by providing a positive seal. They are constructed of a durable rubber that will endure the rigors of everyday use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Thumb Nut, 3/8"-24 Size, SS Grade 18-8 (NUT6813824)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0175)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/8 in Bore Dia., 5 PK (KG-112SJ)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x8 L (U39665.100.0700)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61805B)
- DANCO 13/32 in. D Rubber Washer (38804B)
- DANCO Sealing Washer, Rubber, PlainFinish (35068B)
- DANCO Sealing Washer, Rubber, PlainFinish (35071B)
- DANCO Sealing Washer, Rubber, PlainFinish (35075B)
- DANCO Sealing Washer, Rubber, PlainFinish (36335B)
- ZORO SELECT Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK (M50302.130.0018)
- Danco Sealing Washers