Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 36333B
Zoro # G905311499
product price: $1.65
/ea
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 5/8 in
- Thickness 1/8 in
- Inside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 36333B
- Zoro # G905311499
- UPC # 37155363339
- Country of Origin China
- Category Sealing Washers
Dimensions
Outside Dia. | 5/8 in |
Inside Dia. | 3/4 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
When repairing your washing machine or garden hose Danco has the right part for the job. These round rubber hose washers help prevent leaking water by providing a positive seal. They are constructed of a durable rubber that will endure the rigors of everyday use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Hex Nut, M2.5, Steel, Zinc Plated (A4422.50000Z)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1 in L, 100 PK (MB381)
- ZORO SELECT Taper Pin, #1, PK50 (WWG-TP049)
- NATIONAL MFG SALES No. 8 1.62 in. Polished Brass Screw Eye, 3PK (5700869)
- DANCO 5/32 in. D Rubber Washer (35091B)
- DANCO Sealing Washer, Rubber, PlainFinish (35061B)
- DANCO Sealing Washer, Rubber, PlainFinish (35070B)
- DANCO 1/4 in. D Rubber Washer (36812B)
- DANCO SEAT WASHER 1/4"" FOR PP (9D00080359)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61808B)
- ADAPTALL Sealing Washer, Fits Bolt Size M16 Steel/Buna-N, Cadmium Plated Finish (9500-16MM)
- Danco Sealing Washers