Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 36170B
Zoro # G905311505
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 23/32 in
- Thickness 1/8 in
- Inside Dia. 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 36170B
- Zoro # G905311505
- UPC # 37155361700
- Country of Origin China
- Category Sealing Washers
Dimensions
Outside Dia. | 23/32 in |
Inside Dia. | 35/64 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
This Danco aerator washer fits between the end of the spout and the aerator. It provides a positive seal at the faucet spout and helps prevents faucet drips. Replacing worn out washers will stop dripping water and will save water and money.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0075)
- ZORO SELECT Threaded Stud, Plain Finish, 75 PK (U22538.075.0350)
- MKT FASTENING Zap-It Nail Drive Anchor, 3/16" Dia., 7/8" L, Stainless Steel 100 PK (3912000)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK (U04210.100.0350)
- DANCO Washer, Rubber, 5 PK (38802B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (60092Z)
- DANCO Sealing Washer, Rubber, PlainFinish (61275B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (35073B)
- DANCO Beveled Washer, Rubber, 5 PK (35098B)
- DANCO 13/32 in. D Rubber Washer (38804B)
- Danco Sealing Washers