Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 35693B
Zoro # G905311451
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 5/16 in
- Thickness 1/16 in
- Inside Dia. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35693B
- Zoro # G905311451
- UPC # 37155356935
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 5/16 in |
Inside Dia. | 9/16 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/16 in |
System of Measurement | Inch |
Description
Use this Danco diverter washer when repairing a leaky tub/shower faucet. Replacing a worn-out washer is an inexpensive alternative to replacing the entire faucet fixture. This all important washer will provide a positive seal and prevent leaks from the sh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (WS-5860)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0100)
- ZORO SELECT Oversized Key Stock, 305 mm L, 9 mm W, 14 mm H, Carbon Steel (WWG361409305)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK (M07160.050.0070)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61806B)
- DANCO Sealing Washer, Rubber, PlainFinish (35061B)
- DANCO Sealing Washer, Rubber, PlainFinish (40850B)
- DANCO Sealing Washer, Rubber, PlainFinish (35064B)
- DANCO Sealing Washer, Rubber, PlainFinish (35074B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61265)
- ADAPTALL Sealing Washer, Fits Bolt Size M8 Steel/Buna-N, Cadmium Plated Finish (9500-08MM)
- Danco Sealing Washers