Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 35684B
Zoro # G105311459
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 3/4 in
- Thickness 1/8 in
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35684B
- Zoro # G105311459
- UPC # 37155356843
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 3/4 in |
Inside Dia. | 3/8 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
Use this Danco diverter washer when repairing a leaky tub/shower faucet. Replacing a worn-out washer is an inexpensive alternative to replacing the entire faucet fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0200)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/4 in L, Stainless Steel Plain, 1/2" Hex W (FC2301-2520-SS)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Flat Head Phillips Drive, 15 PK (79448)
- MIDWEST FASTENER 5/8"-11 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70823)
- DANCO 1/4 in. D Stainless Steel Washer Retainer (35111B)
- DANCO 5/32 in. D Rubber Washer (35091B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61265)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (35245B)
- DANCO Sealing Washer, Rubber, PlainFinish (35075B)
- DANCO Sealing Washer, Rubber, PlainFinish (35063B)
- ZORO SELECT Sealing Washer, Fits Bolt Size M18 Copper, Plain Finish, 25 PK (M50301.180.0024)
- Danco Sealing Washers