Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 35072B
Zoro # G905311475
original price:
$1.49
9% off
Sold in multiples of 10 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1 in
- Thickness 1/8 in
- Inside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35072B
- Zoro # G905311475
- UPC # 37155350728
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 1 in |
Inside Dia. | 3/4 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
Fix your leaking faucet with the Danco flat faucet washer. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used most on quick opening styles of faucets. The flat design allows a full flow of water provides positive shut-off abrasion resistance and temperature resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (N04104.037.0700)
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP1)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 5/16"-18 Thrd Sz, Nitronic 60, 100 PK (A3585-5EN469)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (SLFI80311-100P)
- DANCO Sealing Washer, Rubber, PlainFinish (61811B)
- DANCO Sealing Washer, Rubber, PlainFinish (61810B)
- DANCO Washer, Rubber, 5 PK (36812B)
- DANCO Sealing Washer, Rubber, PlainFinish (41185B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61805B)
- DANCO Sealing Washer, Rubber, PlainFinish (40602B)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/8 in Steel/Buna-N, Cadmium Plated Finish (9500-02)
- Danco Sealing Washers