Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 35070B
Zoro # G205311465
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Thickness 3/32 in
- Inside Dia. 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35070B
- Zoro # G205311465
- UPC # 37155350704
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 3/4 in |
Inside Dia. | 1/2 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 3/32 in |
System of Measurement | Inch |
Description
Fix your leaking faucet with the Danco flat faucet washer. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used most on quick opening styles of faucets. The flat design allows a full flow of water provides positive shut-off abrasion resistance and temperature resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Plain Stainless Steel (U17567.031.0200)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x8, Pk10 (U08305.037.0800)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1-1/4, PK5 (U07840.075.0125)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 2-3/8 in Shaft Dia (SH-237SS)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61263)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61264)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (60094)
- DANCO 1/2 in. D Rubber Washer (35097B)
- DANCO SEAT WASHER 1/4"" FOR PP (9D00080359)
- DANCO Sealing Washer, Rubber, PlainFinish (40602B)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 1/4 in Rubber, Steel, Rubber, Zinc Finish, 30 PK (64944)
- Danco Sealing Washers