Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 35066B
Zoro # G705311460
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 5/8 in
- Thickness 1/8 in
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35066B
- Zoro # G705311460
- UPC # 37155350667
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 5/8 in |
Inside Dia. | 3/8 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
Fix your leaking faucet with the Danco flat faucet washer. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used most on quick opening styles of faucets. The flat design allows a full flow of water provides positive shut-off abrasion resistance and temperature resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK (U51160.050.0002)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0037)
- MOTOR GUARD 00545 2.0mm DRAW PINS (500pk) (MCJ20014)
- METABO HPT NAIL 1-1/2""L 15 GAUGE (14303HPT)
- DANCO Sealing Washer, Rubber, PlainFinish (35067B)
- DANCO 1/4 in. D Rubber Washer (36812B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61806B)
- DANCO Sealing Washer, Rubber, PlainFinish (36334B)
- DANCO Sealing Washer, Rubber, PlainFinish (61275B)
- DANCO Beveled Washer, Rubber, 5 PK (35098B)
- TOMPKINS Hydraulic Fitting-International06MM BONDED SEAL (DS-MM-06)
- Danco Sealing Washers