Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 35065B
Zoro # G505311509
product price: $1.45
/ea
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 5/8 in
- Thickness 3/64 in
- Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35065B
- Zoro # G505311509
- UPC # 37155350650
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 5/8 in |
Inside Dia. | 1/4 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 3/64 in |
System of Measurement | Inch |
Description
Fix your leaking faucet with the Danco flat faucet washer. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used most on quick opening styles of faucets. The flat design allows a full flow of water provides positive shut-off abrasion resistance and temperature resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 9/16"-12 Hex Head Cap Screw, Plain Steel, 7 in L (A0030360700)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 2-1/4" L, Stainless Steel Plain, 10 PK (U09150.050.0225)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-13)
- ZORO SELECT Set Screw, M12 x 1.75mm, 25mm L, PK50 (M51260.120.0025)
- DANCO 1/4 in. D Rubber Washer (36812B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (35245B)
- DANCO Sealing Washer, Rubber, PlainFinish (35067B)
- DANCO Washer, Rubber, 5 PK (38802B)
- DANCO Sealing Washer, Rubber, PlainFinish (65884B)
- DANCO Rubber Washer, Rubber (36333W)
- ADAPTALL Sealing Washer, Fits Bolt Size M6 Steel/Buna-N, Cadmium Plated Finish (9500-06MM)
- Danco Sealing Washers