Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 35063B
Zoro # G805311490
product price: $1.45
/ea
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 17/32 in
- Inside Dia. 3/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35063B
- Zoro # G805311490
- UPC # 37155350636
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 17/32 in |
Inside Dia. | 3/16 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
System of Measurement | Inch |
Description
Fix your leaking faucet with the Danco flat faucet washer. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used most on quick opening styles of faucets. The flat design allows a full flow of water provides positive shut-off abrasion resistance and temperature resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 in, 18-8 Stainless Steel, Plain, 2 PK (40880)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01209.025.0250)
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (75C200KCS)
- ZORO SELECT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga, 710 PK (4NEY9)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61808B)
- DANCO Sealing Washer, Rubber, PlainFinish (61811B)
- DANCO Sealing Washer, Rubber, PlainFinish (35074B)
- DANCO Sealing Washer, Rubber, PlainFinish (35066B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61265)
- DANCO 5/32 in. D Rubber Washer (35091B)
- Danco Sealing Washers