Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 35062B
Zoro # G105311503
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1/2 in
- Thickness 1/5 in
- Inside Dia. 0.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35062B
- Zoro # G105311503
- UPC # 37155350629
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. | 0.18 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/5 in |
System of Measurement | Inch |
Description
Fix your leaking faucet with the Danco flat faucet washer. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used most on quick opening styles of faucets. The flat design allows a full flow of water provides positive shut-off abrasion resistance and temperature resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (U01200.062.0650)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 36 PK (63664)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0100x1ID, Pk10 (25210)
- L.H. DOTTIE Hex Nut, 1/2"-13, Silicon Bronze, 25 PK (HNBZ12)
- DANCO Sealing Washer, Rubber, PlainFinish (61810B)
- DANCO Sealing Washer, Rubber, PlainFinish (35074B)
- DANCO Sealing Washer, Rubber, PlainFinish (36335B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (60092Z)
- DANCO Sealing Washer, Rubber, PlainFinish (36344B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61264)
- FOUR SEASONS Sealing Washer, 24403 (24403)
- Danco Sealing Washers