Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish, 2 PK
Mfr # 40603B
Zoro # G405311494
product price: $7.99
/pk 2, $4.00/ea
Sold in multiples of 5 for $39.95
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1-1/8 in
- Thickness 1/8 in
- Inside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 40603B
- Zoro # G405311494
- UPC # 37155406036
- Country of Origin China
- Category Sealing Washers
Dimensions
Outside Dia. | 1-1/8 in |
Inside Dia. | 5/16 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
Replacing worn toilet bolts and gaskets prevents leaks from occurring between the toilet tank and bowl. This Danco tank bolt washer is designed for easy installation and reliable performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (931581)
- ZORO SELECT #8-32 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0100)
- FLEX-STRUT Washer, Flat, Square, 3/4" Hole (FS-5003-3/4 E/G)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0125)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (35073B)
- DANCO Sealing Washer, Rubber, PlainFinish (41185B)
- DANCO SEAT WASHER 1/4"" FOR PP (9D00080359)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61262)
- DANCO Sealing Washer, Rubber, PlainFinish (61275B)
- DANCO Sealing Washer, Rubber, PlainFinish (35072B)
- ADAPTALL Sealing Washer, Fits Bolt Size M16 Steel/Buna-N, Cadmium Plated Finish (9500-16MM)
- Danco Sealing Washers