Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish, 10 PK
Mfr # 9D0060093B
Zoro # G605311492
product price: $3.15
/pk 10, $0.32/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1-1/5 in
- Thickness 1/13 in
- Inside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 9D0060093B
- Zoro # G605311492
- UPC # 37155234462
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 1-1/5 in |
Inside Dia. | 3/4 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/13 in |
System of Measurement | Inch |
Description
Use The Danco dielectric union washer wherever dissimilar metals occur in piping and plumbing systems or where an electrically insulated connection is required. Water storage tanks gas piping air conditioning water conditioners oil piping plating tanks water pumps and steam lines are common applications where the union washer can be used. It is constructed from rubber to provide strength and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51000.062.0350)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 31/64 in Ht, 25 PK (U04162.056.0002)
- KATO Tangless Helical Insert, Screw-Locking, 5/16"-24 Thrd Sz (2TLF-5C-0469)
- ZORO SELECT Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Black Oxide, 1-7/8 in Ht (HHNI2H187-001BX)
- DANCO Sealing Washer, Rubber, PlainFinish (40602B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61808B)
- DANCO Sealing Washer, Rubber, PlainFinish (36171B)
- DANCO Sealing Washer, Rubber, PlainFinish (35067B)
- DANCO 5/32 in. D Rubber Washer (35091B)
- DANCO Washer, Rubber, 5 PK (36812B)
- TOMPKINS Hydraulic Fitting-International24MM BONDED SEAL (DS-MM-24)
- Danco Sealing Washers