Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish, 10 PK
Mfr # 61265
Zoro # G605311478
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Thickness 3/32 in
- Inside Dia. 1-3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 61265
- Zoro # G605311478
- UPC # 37155612659
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 2-1/2 in |
Inside Dia. | 1-3/4 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 3/32 in |
System of Measurement | Inch |
Description
Use The Danco dielectric union washer wherever dissimilar metals occur in piping and plumbing systems or where an electrically insulated connection is required. Water storage tanks gas piping air conditioning water conditioners oil piping plating tan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (75022)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 8 mm Shaft Dia, 100 PK (M36000.008.0001)
- ZORO SELECT Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, 3/8 in Dia., 18-8 Stainless Steel, Plain, 10 PK (400-332-CR-PK10)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 5/8"-11, Grade B7, Blue PTFE Coated Finish, 10 PK (625T11L475TFE10R20N)
- DANCO Sealing Washer, Rubber, PlainFinish (35070B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61263)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (60092Z)
- DANCO Sealing Washer, Rubber, PlainFinish (36170B)
- DANCO 3/8 in. D Rubber Washer (35095B)
- DANCO Sealing Washer, Rubber, PlainFinish (35072B)
- BSC PREFERRED Metal Sealing Washer Aluminum M12 Screw Size 12.2 mm ID 17.9 mm OD, 50PK (97725A104)
- Danco Sealing Washers