Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish, 10 PK
Mfr # 60094
Zoro # G305311471
original price:
$0.81
4% off
Sold in multiples of 10 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Thickness 3/32 in
- Inside Dia. 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 60094
- Zoro # G305311471
- UPC # 37155234479
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 1-1/2 in |
Inside Dia. | 1 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 3/32 in |
System of Measurement | Inch |
Description
Use The Danco dielectric union washer wherever dissimilar metals occur in piping and plumbing systems or where an electrically insulated connection is required. Water storage tanks gas piping air conditioning water conditioners oil piping plating tan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0101)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Black Oxide Steel (U17242.031.0200)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 89 PK (09783)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 70 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.200.0070)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61264)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61263)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61265)
- DANCO Sealing Washer, Rubber, PlainFinish (35067B)
- DANCO 1/2 in. D Rubber Washer (35097B)
- DANCO Sealing Washer, Rubber, PlainFinish (61807B)
- FOUR SEASONS Sealing Washer, 24358 (24358)
- Danco Sealing Washers