Shop All Sealing Washers
This Product is Discontinued
Danco
Rubber Washer, Rubber (Discontinued)
Mfr # 35391W
Zoro # G7701431
This Product is Discontinued
Key Features
- Material Rubber
- Seal Material Rubber
- Outside Dia. 5/8 in
- Inside Dia. 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35391W
- Zoro # G7701431
- UPC # 37155053919
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 5/8 in |
Inside Dia. | 1/4 in |
Details
Item | Rubber Washer |
Material | Rubber |
Seal Material | Rubber |
System of Measurement | Inch |
Description
Use Danco Premium beveled washers to fix your leaky faucet. The tapered design of these washers helps prevent leaking and Provides positive shutoff for your faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.