Shop All Sealing Washers
Danco
Rubber Washer, 1 1/4 in
Mfr # 36344W
Zoro # G7701459
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Seal Material Rubber
- Outside Dia. 1 1/4 in
- Inside Dia. 7/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 36344W
- Zoro # G7701459
- UPC # 37155063444
- Country of Origin United States
- Category Sealing Washers
Dimensions
Outside Dia. | 1 1/4 in |
Inside Dia. | 7/8 in |
Details
Item | Rubber Washer |
Material | Rubber |
Seal Material | Rubber |
System of Measurement | Inch |
Description
When repairing your washing machine or garden hose Danco has the right part for the job. These round rubber hose washers help prevent leaking water by providing a positive seal. They are constructed of a durable rubber that will endure the rigors of ever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-16)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (N01000.037.0125)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/2, PK5 (MS51021-36)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50862)
- DANCO Sealing Washer, Rubber, PlainFinish (35069B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61808B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (35073B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61265)
- DANCO Sealing Washer, Rubber, PlainFinish (35064B)
- DANCO Sealing Washer, Rubber, PlainFinish (41185B)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-7)
- Danco Sealing Washers