Shop All Toilet Paper Dispensers & Holders
Danco
Rod Holder Toilet Paper Chrome
Mfr # 88905
Zoro # G706938185
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 9.55 in
- Dispenser Height 9.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 88905
- Zoro # G706938185
- UPC # 37155889051
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.55 in |
Dispenser Height | 9.313 in |
Dispenser Depth | 2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP High Traffic Floor Finish, 1 gal., PK4 (ZUHTFF128)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 4 PK (43714)
- RECKITT BENCKISER 8OZ Brasso MTL Polish (2660089334)
- EXAIR Premium Rev. Drum Vac System, 30 gal., 1-1/2" Hose Dia., 43 scfm (6395-30)
- DANCO Toilet Paper Holder Rod, Plastic (88648)
- DELTA Stryke Tissue Holder Stainless (77655-SS)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09604), Black, 11.0" x 7.63" x 6.0" (Qty 1) (09604)
- PALMER FIXTURE RD002601, Large Toilet Tissue Dispenser For 9 Rolls (RD002602)
- JOFEL Single Tissue Dispenser (R6100MBK)
- DELTA Delta Brass Recessed Paper Holder (45072-SN)
- Danco Toilet Paper Dispensers & Holders