Shop All Faucet Repair and Maintenance
Danco
Repair Kit, Faucet, Chrome
Mfr # 9D00010311
Zoro # G2839140
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Material Zinc
- Finish Chrome
- Material of Construction Metal, Plastic
- Includes (2) Nipples, Flange and Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 9D00010311
- Zoro # G2839140
- UPC # 037155016518
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1 1/8 in ID x 2 7/8 in OD |
Length (In.) | 2-11/32 |
Connection Size | 1 1/8 in ID x 2 7/8 in OD |
Manufacturers Warranty Length | 1 yr |
Description
Universal Adjustable Handle Flange Kit, Connection Size 1 1/8 in ID x 2 7/8 in OD, 5/8-24 UNEF-2A, 21/32-18 UN-2A, 3/8-18 NPT, 9/16-20 UN-2A, For Use With Not Specified, For Use with Series Not Specified, Ligature Resistant No, Danco, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 25 ft L (95UM-8X1.5-BLK-025)
- ZORO SELECT Chrome, Bath Drain, Overflow Face Plate (35247)
- EAGO EAGO R-351SEAT Replacement Soft Closing Toilet Seat for TB351 (R-351SEAT)
- PARKER 1/2" Flare x MNPT Low Lead Brass 45 Degree Flare Elbow (L249F-8-6)
- DANCO For Sayco 1/2 in. Brass Faucet Seat (9D0030026V)
- DANCO Stem Crane 5A-1C Ll (9D0015120E)
- DANCO #18 Faucet Seat for Sterling/Royal Brass/American Kitchen (30017V)
- DANCO FCT SEAT 1/2""-27 KOLHER (9D0030092E)
- DANCO FAUCET SPRAY W/HOSE BLK (9D00080762)
- DANCO Hot Stem Glacier 3S-10H (9D0004998E)
- ALLPOINTS Bushing, Hex , 1/2 X 1/4"Npt (1171024)
- Danco Faucet Repair and Maintenance