Shop All Pre-rinse Faucets and Accessories
This Product is Discontinued
Danco
Pullout Hose, 1/2 In, Gray (Discontinued)
Mfr # 9D00010339
Zoro # G6474517
This Product is Discontinued
Key Features
- Finish Gray
- Color/Finish Gray
- Size 48 in
- Features High Directional Power Spraying
- For Use With Most Kitchen Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 9D00010339
- Zoro # G6474517
- UPC # 037155016907
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 48 in |
Connection Size | 1/4 in |
Details
Item | Faucet Pull-Out Spray Hose |
Finish | Gray |
Color/Finish | Gray |
Features | High Directional Power Spraying |
For Use With | Most Kitchen Faucets |
Inlet (In.) | 1/2 |
Outlet | 1/2" |
Inlet | 1/2" |
Material of Construction | Vinyl |
Connection | 1/2" |
Connection (In.) | 1/2 |
Outlet (In.) | 1/2 |
Fits Brand | Universal Fit |
Connection Type | Female NPSM |
Material | Plastic |
Description
Faucet Pull-Out Spray Hose, 1/2 in Inlet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.