Shop All PVC Pipe Fittings
Danco
Plastic Flange Nipple 1-1/4 - 3-1/4
Mfr # 38052B
Zoro # G205348195
product price: $2.69
/ea
Sold in multiples of 5 for $13.45
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Flange Nipple
- Application Tub/Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 38052B
- Zoro # G205348195
- UPC # 37155380527
- Country of Origin Taiwan, Province of China
- Category PVC Pipe Fittings
Details
Material | Plastic |
Type | Flange Nipple |
Application | Tub/Shower |
Description
The Danco flange nipple sits inside the handle flange and provides a cover for the working mechanisms of a faucet including the stem and cartridge. It is designed to be installed with a handle flange. It features a durable plastic construction that will
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-A-SPOUT Dwnspout Adaptr 3X4 Wht (ADP53129)
- ZORO SELECT 36 in L x 4 1/8 in H, Exposed Mount, 304 Stainless Steel (4WMK5)
- ZSI Pipe Supports, 6.62"Lx5"W Base, 4"H (CBM)
- ZORO SELECT Cap, Carbon Steel, 2041 psi (080-032-000)
- DANCO Plug All Test/Seal Plug (10839)
- CHARLOTTE PIPE AND FOUNDRY TRAP P W/UNION PVC 2"" (PVC00708P1000)
- LASCO FITTINGS 45 Elbow, PVC, 1 1/4 in, Socket, SCH 40 (417012BC)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 1/2 in Pipe Size (437337)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size (401015)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/4 in Pipe Size (817-002)
- CIRCO 2 in. 4-Way x PVC Fitting Cross (136-F)
- Danco PVC Pipe Fittings