Shop All Drain Components
Danco
P-Trap Slip Joint 1-1/2In Wht
Mfr # 94003
Zoro # G506902898
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Plastic
- Type P-Trap
- Application Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 94003
- Zoro # G506902898
- UPC # 37155940035
- Country of Origin China
- Category Drain Components
Details
Material of Construction - Drains | Plastic |
Type | P-Trap |
Application | Drain |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Aluminum, 7/32 in. (8105)
- APOLLO VALVES Vacuum Breaker, 1 In., FNPT, Bronze, 125 psi (3810501)
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 1" Wall (526-AC31810)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 110 Gj Flush Valve (3910102)
- DANCO Danco 36593B Molded Cone Slip Joint Washer Type E- pack of 5 (4020301)
- DANCO Tub Drain Twist/Turn Kit W/Chr (51933)
- DANCO Tee Slip Joint 1-1/2In White (94038)
- DANCO Overflow Plate Bn (89235A)
- DANCO Mesh Strainers (88886)
- DANCO Overflow Plate, PlasticStainless Steel, Chrome (89052)
- JONES STEPHENS Cast Iron, Plug: Raised Head, Cleanout Less Gasket (C36004)
- Danco Drain Components