Shop All O-Ring Assortments
Danco
O'Ring 9/16X3/4X3/32
Mfr # 35728W
Zoro # G1920308
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 3/32 in
- Application Faucet Repair
- Temp. Range 86° to 248° F
- For Use With Barnes, Central, Crane, Cuthbert, Dick Brothers, Dishmaster, Grand Haven, Jameco, Kohler, Milwaukee, Mueller, Mullins, Price Pfister, Schaible, Speakman, Stanadyne, Sterling, Teck and Youngstown Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35728W
- Zoro # G1920308
- UPC # 37155057283
- Country of Origin Taiwan, Province of China
- Category O-Ring Assortments
Dimensions
Actual Inside Dia. | 9/16 in |
Actual Outside Dia. | 3/4 in |
Details
Item | O-Ring |
Material | Rubber |
Thickness | 3/32 in |
Application | Faucet Repair |
Temp. Range | 86° to 248° F |
For Use With | Barnes, Central, Crane, Cuthbert, Dick Brothers, Dishmaster, Grand Haven, Jameco, Kohler, Milwaukee, Mueller, Mullins, Price Pfister, Schaible, Speakman, Stanadyne, Sterling, Teck and Youngstown Faucets |
Color | Black |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-48)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSWD-1A)
- PEMKO 2005AV72 72" Latching Panic Exit Saddle with Vinyl Mill Aluminum (2005AV72)
- COMMAND Single Point Hook (17034BN-ES)
- DANCO O-Ring 1/4X7/16X3/32 #78 (35715W)
- DANCO O'Ring 5/16X7/16X1/16 (35723W)
- DANCO O'Ring 1-1/4X1-1/2X1/8 (35748W)
- DANCO O-Ring#110 2-3/8X2X3/16 (14641W)
- DANCO ASST O-RINGS PK/200 (34443)
- DANCO O-RING 13/16X1-1/16X1/8"" (35733W)
- ZORO SELECT PTFE Plastic Sheet, 1/16" Thick x 12" Wide x 12" L (BULK-PS-PTFE-12)
- Danco O-Ring Assortments