Shop All O-Ring Assortments
Danco
O'Ring 7/16X9/16X1/16
Mfr # 35755W
Zoro # G1920463
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Actual Outside Dia. 9/16 in
- Actual Inside Dia. 7/16 in
- For Use With Kohler, Price Pfister, Wallaceburg, Waltec Faucets
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35755W
- Zoro # G1920463
- UPC # 37155057559
- Country of Origin Taiwan, Province of China
- Category O-Ring Assortments
Dimensions
Actual Outside Dia. | 9/16 in |
Actual Inside Dia. | 7/16 in |
Details
Item | O-Ring |
Material | Rubber |
For Use With | Kohler, Price Pfister, Wallaceburg, Waltec Faucets |
Thickness | 1/16 in |
Color | Black |
Application | Faucet Repair |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD LH AL)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P7-W)
- ZORO SELECT O-Ring, Dash 034, Viton, 0.07 In., PK25 (U38871.006.0212)
- LAMP 1-9/64" W x 2-61/64" H Mirror Lift-Off Hinge (HNH-75CR)
- DANCO O-Ring#110 2-3/8X2X3/16 (14641W)
- DANCO O-RING 7/8X1-1/8X1/8"" (35741W)
- DANCO O-RING 13/16X1-1/16X1/8"" (35733W)
- DANCO O'Ring 11/16X7/8X3/32 (35730W)
- DANCO O'Ring 7/16X5/8X3/32 (35726W)
- DANCO O'Ring 9/16X13/16X1/8 (35873W)
- PERFORMANCE TOOL O Ring Assortment Kit, 407 Pc (W5202)
- Danco O-Ring Assortments