Shop All O-Ring Assortments
Danco
O'Ring 3/4 X 7/8 X 1/16
Mfr # 35744W
Zoro # G1922204
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35744W
- Zoro # G1922204
- UPC # 37155057443
- Country of Origin Taiwan, Province of China
- Category O-Ring Assortments
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 14" Black Keyboard Slide Without Tray (70541BK)
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Polished Chrome Finish (86687US26)
- MANHATTAN COMFORT Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newport)
- CECO Door Frame, Drywall Afterset, 84x48 In (CHMFR-DW4070-LH-CU)
- DANCO O'Ring 1-1/4X1-1/2X1/8 (35748W)
- DANCO O-RING 1-5/8X1-7/8X1/8"" (35763W)
- DANCO ASST O-RINGS PK/200 (34443)
- DANCO O'Ring 9/16X13/16X1/8 (35873W)
- DANCO O-RING #7 3/8X1/2X1/16"" (35724W)
- DANCO O'Ring 11/16X13/16X1/16 (35784W)
- TOTE-N-STORE Tote-N-Store 20570 O-Ring V4 Adapter (TNS-20570)
- Danco O-Ring Assortments